Shop LS ELECTRIC
See all product information
Create Account
UTS600N Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. FTU - Fixed Trip Unit. 80% Co
- Mfr # 02130014UL
- Zoro # G723577893
product price:Â
$
6,768.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Height
15 in
Amps
600 A
Frame Size
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02130014UL
- Zoro #
- G723577893
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 15 in
- Frame Size
- 600 A
- Depth
- 6 in
- Width
- 6 in
Details
- Number of Poles
- 3 Pole
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Amps
- 600 A
Description
02130014UL UTS600N Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Load Side Only. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.