Lts
Power Converter, Blk, Alum
Mfr # DV-AT12015-D01
Zoro # G4312990
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Color Black
- Input Voltage 20 to 28V AC
- Input Type No Inputs Included
- VA Rating 110 VA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- APRICORN Aegis Frtrss L3 1Tb (AFL3-1TB)
- KELLYREST Wrist Rest-Soft Back Base-27" Black (KCS52306)
- ILC Replacement for At&t Lt14h504357w Battery (LT14H504357W)
- LTS Power Supply, Beige, Alum, 9 Ports/10A (DV-AT1210A-D07)
- LTS Power Supply, Beige, Alum, 6-7/32 in. H (DV-AT1209A-D9)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- SPECO TECHNOLOGIES TBAR/Wall/Ceiling Camera Mount (CST125)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- SECO-LARM Switching CCTV Power Supply. 9 Outputs, 10 Amps, PTC fuses, individual status LEDs for ea (SLM-PC-U0910-PULQ)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- Lts Closed Circuit TV Systems & Accessories