Zoro Homepage

Video Surveillance Systems, 4 Cameras

  • Mfr # LTD0882K-4BC

  • Zoro # G012481832


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Camera Resolution
8MP
Internal Memory Capacity
2 TB
Camera Length
6 3/4 in
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Channels
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTD0882K-4BC
Zoro #
G012481832
UPC #
-
Country of Origin
China

Dimensions

Camera Length
6 3/4 in
Maximum Focal Length
2.8 mm

Details

Item
Video Surveillance Digital Systems
Camera Resolution
8MP
Internal Memory Capacity
2 TB
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Channels
8
Camera Design
Bullet
Lens Type
Fixed
Camera Operating Voltage
12V DC
Number of Cameras Included
4
Color Display
Color
Maximum Viewing Angle
90 Degrees

Description

Video Surveillance Digital Systems, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 8MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Maximum Viewing Angle 90 Degrees , Camera Length 6 3/4 in, Color Display Color, Indoor/Outdoor Usage Indoor, Outdoor, Lens Type Fixed, Number of Channels 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.