Shop LUBEWORKS
See all product information
Create Account
Oil Transfer Pump
- Mfr # ET10000-F
- Zoro # G524997395
product price:Â
$
65.99
/ea
Key Features
Includes
O Ring and Oil Filter
Overall Length
33 in
Max. Fluid Temp.
14 to 140 Degrees F
Overall Width
3 in
Wetted Materials
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET10000-F
- Zoro #
- G524997395
- UPC #
- 6943940719073
- Country of Origin
- China
- Includes
- O Ring and Oil Filter
- Max. Fluid Temp.
- 14 to 140 Degrees F
- Wetted Materials
- Steel
- For Use With
- Lubeworks Oil Pumps and Compatible Transfer Pumps
- Item
- Oil Transfer Pump
Dimensions
- Overall Length
- 33 in
- Overall Width
- 3 in
- Overall Height
- 2 in
Description
Oil Transfer Pump Extension Tube 30" in Shaft 42mm / 1-5/8" Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.