This item is Discontinued.

Lubrimatic Grease Gun Kit HdMidget Marine Grease 30-190

Grease Gun Kit HdMidget Marine Grease (Discontinued)

  • Mfr # 30-190
  • Zoro # G308216384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-190
Zoro #
G308216384
UPC #
28893301905
Country of Origin
Mexico

Description

Plews LubriMatic's heavyduty mini grease gun kit, with LubriMatic Marine Corrosion Control and Trailer Wheel Bearing Grease, is a small, versatile gun that conveniently allows for front or top pipe placement for greater flexibility in use Barrel takes 3 oz grease cartridge or can be suction loaded Includes push lock plunger with a diecast 'T' handle that locks in place for loading Features a 512inch, sturdy steel straight grease pipe, standard duty coupler, and 3 oz cartridge of superior quality, LubriMatic Marine Corrosion Control and Trailer Wheel Bearing Grease With all metal construction, and developing up to 4,500 PSI this mini gun packs plenty of power into a compact, durable package For more than 40 years, PlewsLubrimatic has been developing and distributing superior lubrication equipment Part of the Plews Edelmann family of products, PlewsLubrimatic serves the industrial, hardware, marine, automotive and agricultural markets, as well as many industries requiring professional grade lubricants and penetrants Lubrimatic 30190

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.