Shop LUBRIMATIC
See all product information
Create Account
LMX Heavy-Duty Grease, 14 oz Cartridge, Red
- Mfr # 11390
- Zoro # G125012497
product price:Â
$
18.19
/ea
Key Features
Net Weight
14 oz
Viscosity Index
11.97 cSt
Container Type
Cartridge
Color
Red
Flash Point
400 deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11390
- Zoro #
- G125012497
- UPC #
- 79700113907
- Country of Origin
- United States
- Net Weight
- 14 oz
- Viscosity Index
- 11.97 cSt
- Container Type
- Cartridge
- Color
- Red
- Flash Point
- 400 deg F
Description
Industrial and agricultural lithium complex formula. Ideal under temperature and pressure extremes, shock loads and high wear situations. Superior adhesion to bearing and moving parts. Highly water insoluble. Rated GC-LB by NLGI. NLGI #2, drop point 510 deg F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.