Anti-Seize, Pail, 35 lb, Paste, 400 Degrees F Max

  • Mfr # L0190-035

  • Zoro # G501865761


product price:  $482.73
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Capacity
35 lb
Physical Form
Paste
Operating Temperature - Maximum
400 Degrees F
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0190-035
Zoro #
G501865761
UPC #
89215519002
Country of Origin
United States

Details

Item
Anti-Seize
Lubricant Type
Grease
Container Capacity
35 lb
Container Type
Pail
Physical Form
Paste
Operating Temperature - Maximum
400 Degrees F
Min. Operating Temp.
0 Degrees F
Operating Temperature - Minimum
0 deg F
Color
Black
Dropping Point
514°F
Thickener Type
Aluminum Complex
Lubricant Application
Heavy-Duty Power Hammers
Flash Point
420 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.