Chain & Wire Rope LubricantDrum, Amber, 220 PK
- Mfr # L0780-062
- Zoro # G801865805
product price:Â
$
9,159.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
Color
Amber
ISO Viscosity Grade
220
Flash Point
554 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0780-062
- Zoro #
- G801865805
- UPC #
- 89215478019
- Country of Origin
- United States
- Container Type
- Drum
- Lubricant Type
- Oil
- Color
- Amber
- ISO Viscosity Grade
- 220
- Flash Point
- 554 Degrees F
- Application
- High Temperature Bearing And Gear Applications, Oven Chains
- Pour Point
- 626°F
- Item
- Chain & Wire Rope Lubricant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.