Lubricant, 16 oz, Aerosol Spray Can, Silicone (PDMS) Base, Clear
- Mfr # 8034
- Zoro # G521834358
product price:Â
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Base Lubricant
Silicone (PDMS)
Container Type
Aerosol Spray Can
Application
General-purpose silicone lubrication & release (rubber, plastic, metal)
Net Weight
16 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8034
- Zoro #
- G521834358
- UPC #
- 088193080344
- Country of Origin
- United States
Details
- Item
- Lubricant
- Base Lubricant
- Silicone (PDMS)
- Container Type
- Aerosol Spray Can
- Application
- General-purpose silicone lubrication & release (rubber, plastic, metal)
- Net Weight
- 16 oz
- Color
- Clear
- Container Capacity
- 16 oz
Description
Crown By Aervoe general purpose silicone lubricant aerosol can, 16 oz, 10.5 oz net weight, silicone oil base, composition: aliphatic petroleum distillates, hydrocarbon propellant, dimethylsiloxane, clear glass, hydrocarbon, 40 to 110 degreesF, 0.66 specific gravity, 0.95 VOC, flammability: 1.1% Lel/9.5% UEL. This silicone lubricant leaves a clear residual dry film that helps to prevent sticking without transferring to the surface. Slower dry allows full penetration into rubber surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.