Compressor Oil, 1 gal, Jug
Mfr # L0916-057
Zoro # G316313747
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Viscosity Index
134
SAE Viscosity Grade
20
Container Type
Jug
Food Grade
Yes
Container Size
1 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0916-057
Zoro #
G316313747
UPC #
089215691616
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Viscosity Index
134
SAE Viscosity Grade
20
Container Type
Jug
Food Grade
Yes
ISO Viscosity Grade
46
Application
Compressors, Hydraulics
Base Oil
Synthetic
Brand
Lubriplate
Flash Point
480 Degrees F
Series
SFGO Ultra Series
Item
Compressor Oil
Description
Compressor Oil, Brand Lubriplate, Container Size 1 gal, Container Type Jug, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 134, Flash Point 480 Degrees F, Food Grade Yes, Series SFGO Ultra Series, Application Compressors, Hydraulics, Base Oil Synthetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.