Cs-Fg Ep-2, 35 Lb Pail, Calcium Sulfonate Food Grade Grease

  • Mfr # L0138-035

  • Zoro # G401865939


product price:  $681.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Meat Processing Plants, Canneries, Dairies, Breweries
NSF Rating
H1
Container Size
35 lb
Min. Operating Temp. Range
-45°F
Max. Operating Temp. Range
450°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0138-035
Zoro #
G401865939
UPC #
89215513802
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Lubricant Application
Meat Processing Plants, Canneries, Dairies, Breweries
NSF Rating
H1
Lubricant Container
Pail
Min. Operating Temp. Range
-45°F
Max. Operating Temp. Range
450°F
Lubricant Color
Beige
Series
CS-FG EP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.