Cutting Oil, Fiske, Drum, Black
- Mfr # L0530-062
- Zoro # G410760522
product price:Â
$
1,592.99
/ea
Key Features
Series
Fiske
Container Type
Drum
Color
Black
ISO Viscosity Grade
32
Lubricant Application
Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0530-062
- Zoro #
- G410760522
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Oil
- Series
- Fiske
- Container Type
- Drum
- Color
- Black
- ISO Viscosity Grade
- 32
- Lubricant Application
- Cutting
- Flash Point
- 340 Degrees F
- Form
- Liquid
Description
LUBRIPLATE FloKool XX Dark Cutting Oil is a premium, heavy-duty cutting oil of the sulfur saponifiable type. LUBRIPLATE FloKool XX Dark Cutting Oil is medium in viscosity, possesses the proper type and percentage of anti-weld properties. LUBRIPLATE FloK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.