Cutting Oil, SYN-FG, 5 gal, Pail
- Mfr # L0540-060
- Zoro # G210760524
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Series
SYN-FG
Container Size
5 gal
Container Type
Pail
NSF Rating
H1
Flash Point
480 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0540-060
- Zoro #
- G210760524
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Oil
- Series
- SYN-FG
- Container Type
- Pail
- NSF Rating
- H1
- Flash Point
- 480 Degrees F
- Lubricant Application
- Drilling And Tapping
- ISO Viscosity Grade
- 22
- Form
- Liquid
Dimensions
- Container Size
- 5 gal
Description
LUBRIPLATE Synthetic Food Grade Drilling & Tapping Fluid is a full synthetic fluid designed specifically for drilling & tapping. This product is NSF H1 Registered making it ideal for food processors, food package manufacturers and the pharmaceutical indu
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.