Shop LUBRIPLATE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fmo-500-Aw, Drum, H-1/Food Grade Orange-Colored Fluid For Leak Detection, Iso-100
- Mfr # L0895-062
- Zoro # G501865969
product price:Â
$
3,879.99
/ea
Key Features
Container Type
Drum
Color
Orange
NSF Rating
H1
Application
Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
Series
FMO-AW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0895-062
- Zoro #
- G501865969
- UPC #
- 89215489510
- Country of Origin
- United States
- Item
- Oil
- Container Type
- Drum
- Color
- Orange
- NSF Rating
- H1
- Application
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- Series
- FMO-AW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.