General Purpose
- Mfr # L0576-057
- Zoro # G416017354
product price:Â
$
61.15
/ea
Key Features
Application
General Purpose
Fluid Class
Soluble Oil
Form
Liquid
Fluid Characteristics
Water Soluble
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0576-057
- Zoro #
- G416017354
- UPC #
- 089215557608
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Cutting Oil
- Application
- General Purpose
- Fluid Class
- Soluble Oil
- Form
- Liquid
- Fluid Characteristics
- Water Soluble
- Container Type
- Jug
- Series
- L0576
- Color
- Clear Brown
- Standards
- OSHA Hazard Communication 29 CFR 1910.1200
- Recommended Concentration - Minimum
- 4 %
- Flash Point
- 355 Degrees F
- Recommended Concentration - Maximum
- 10 %
- Material Compatibility
- Aluminum, Brass, Bronze, Cast Iron, Copper, Inconel, Stainless Steel, Steel, Titanium
- Wire Color
- Clear Brown
Description
Cutting Oil, Container Size 1 gal, Jug, Clear Brown, Application General Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.