General Purpose
- Mfr # L0576-060
- Zoro # G316017317
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose
Container Type
Pail
Container Size
5 gal
Fluid Characteristics
Water Soluble
Color
Clear Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0576-060
- Zoro #
- G316017317
- UPC #
- 089215657612
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Cutting Oil
- Application
- General Purpose
- Container Type
- Pail
- Fluid Characteristics
- Water Soluble
- Color
- Clear Brown
- Fluid Class
- Soluble Oil
- Form
- Liquid
- Series
- L0576
- Recommended Concentration - Minimum
- 4 %
- Flash Point
- 355 Degrees F
- Recommended Concentration - Maximum
- 10 %
- Standards
- OSHA Hazard Communication 29 CFR 1910.1200
- Material Compatibility
- Aluminum, Brass, Bronze, Cast Iron, Copper, Inconel, Stainless Steel, Steel, Titanium
- Wire Color
- Clear Brown
Description
Cutting Oil, Container Size 5 gal, Pail, Clear Brown, Application General Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.