Grease, 10 oz, Tube, 225 Degrees F Max Op Temp, Off-White, 36 PK

  • Mfr # L0172-092

  • Zoro # G001865285


product price:  $505.99
/pk 36, $14.06/ea
Free Shipping & Returns

Key Features

Container Type
Tube
Container Capacity
10 oz
Color
Off-White
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0172-092
Zoro #
G001865285
UPC #
89215117208
Country of Origin
United States

Details

Item
Grease
Container Type
Tube
Container Capacity
10 oz
Color
Off-White
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Ball and Roller Bearings, Chains, Electronic Equipment, Garage Door Openers, General Purpose, Railroad Switches
Series
LOW TEMP
Thickener
Anhydrous Calcium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.