Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 10 oz, Tube, White

  • Mfr # L0034-094

  • Zoro # G600663329


product price: $453.99
/pk 36, $12.61/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Tube
Size
10 oz
Min. Operating Temp.
-25°F
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0034-094
Zoro #
G600663329
UPC #
89215103430
Country of Origin
United States

Dimensions

Size
10 oz

Details

Lubricant Type
Grease
Container Type
Tube
Min. Operating Temp.
-25°F
Maximum Operating Temperature
140 Degrees F
Dropping Point
170°F
Thickener Type
Calcium
Color
White
Lubricant Application
Motor Assembly, Rust Prevention
Series
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.