Grease, 12 lb Base, 225 Degrees F Max Op TempAmber
- Mfr # L0132-038
- Zoro # G601865838
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
0 Degrees F
Application
Paper Mill Applications, Rock Quarries
Dropping Point
325°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0132-038
- Zoro #
- G601865838
- UPC #
- 89215913206
- Country of Origin
- United States
Details
- Item
- Grease
- Color
- Amber
- Operating Temperature - Maximum
- 225 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Paper Mill Applications, Rock Quarries
- Dropping Point
- 325°F
- Thickener
- Lithium 12 Hydroxy
- Container Capacity
- 12 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.