Shop LUBRIPLATE

Grease, 120 lb, Drum, 225 Degrees F Max Op Temp, Off-White

  • Mfr # L0172-039

  • Zoro # G001865476


product price:  $1,235.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Ball and Roller Bearings, Chains, Electronic Equipment, Garage Door Openers, General Purpose, Railroad Switches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0172-039
Zoro #
G001865476
UPC #
89215417209
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Ball and Roller Bearings, Chains, Electronic Equipment, Garage Door Openers, General Purpose, Railroad Switches
Series
LOW TEMP
Thickener
Anhydrous Calcium
Container Capacity
120 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.