Shop LUBRIPLATE

Grease, 120 lb, Drum, 260 Degrees F Max Op Temp, Gray

  • Mfr # L0180-039

  • Zoro # G801865942


product price:  $1,469.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
Gray
Operating Temperature - Maximum
260 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Dropping Point
350°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0180-039
Zoro #
G801865942
UPC #
89215418008
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Gray
Operating Temperature - Maximum
260 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Dropping Point
350°F
Series
MO-LITH NO. 2
Thickener
Lithium
Container Capacity
120 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.