
Grease, 120 lb, Drum, 300 Degrees F Max Op Temp, Off-White
Mfr # L0189-039
Zoro # G601865760
product price:Â $1,493.99
/eaKey Features
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Freezers, Low Temperature Applications
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0189-039
Zoro #
G601865760
UPC #
89215418909
Country of Origin
United States
Details
Item
Grease
Container Type
Drum
Color
Off-White
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Freezers, Low Temperature Applications
Dropping Point
375°F
Pour Point
-65°F
Series
MAG
Thickener
Lithium 12 Hydroxy
Container Capacity
120 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.