Shop LUBRIPLATE
See all product information
Create Account
Grease, 120 lb, Drum, White
- Mfr # SPEC COOKER CHAIN GRS 120LB ; L0237-039
- Zoro # G112514485
product price:Â
$
4,470.99
/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Container Capacity
120 lb
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC COOKER CHAIN GRS 120LB ; L0237-039
- Zoro #
- G112514485
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Drum
- Container Capacity
- 120 lb
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.