Shop LUBRIPLATE
See all product information
Create Account
Grease, 16 oz, Tub, Mineral Base, 300 Degrees F Max Op Temp, Beige, 12 PK
- Mfr # L0206-004
- Zoro # G601865890
product price:Â
$
243.99
/pk of 12, $20.33/ea
Free Shipping & Returns
Key Features
Container Type
Tube
Container Capacity
16 oz
Color
Beige
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
15 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0206-004
- Zoro #
- G601865890
- UPC #
- 89215720613
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Tube
- Container Capacity
- 16 oz
- Color
- Beige
- Operating Temperature - Maximum
- 300 Degrees F
- Operating Temperature - Minimum
- 15 Degrees F
- Timken OK Load
- 60 lb
- Application
- Ball Joints, Boat Trailer Bearings, Cams And Ways, Heavy-Duty Chassis, King Pins, Multi-Purpose Marine Use, Open Gears, Racks
- Dropping Point
- 400°F
- Thickener
- Lithium 12 Hydroxy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.