Shop LUBRIPLATE

Grease, 16 oz, Tube, 360 Degrees F Max Op Temp, Off-White, 12 PK

  • Mfr # L0098-004

  • Zoro # G201865337


product price:  $241.76
/pk 12, $20.15/ea
Free Shipping & Returns

Key Features

Container Type
Tube
Color
Off-White
Operating Temperature - Maximum
360 Degrees F
Operating Temperature - Minimum
0 Degrees F
Application
Automatic Grease Dispensing Devices, Pressure Gun Applications
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0098-004
Zoro #
G201865337
UPC #
89215709816
Country of Origin
United States

Details

Item
Grease
Container Type
Tube
Container Capacity
16 oz
Color
Off-White
Operating Temperature - Maximum
360 Degrees F
Operating Temperature - Minimum
0 Degrees F
Application
Automatic Grease Dispensing Devices, Pressure Gun Applications
Series
930
Thickener
Gelling agent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.