
Grease, 35 lb, Pail, 170 Degrees F Max Op Temp, Beige
Mfr # L0044-035
Zoro # G901865453
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Capacity
35 lb
Color
Beige
Operating Temperature - Maximum
170 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0044-035
Zoro #
G901865453
UPC #
89215504404
Country of Origin
United States
Details
Item
Grease
Container Type
Pail
Container Capacity
35 lb
Color
Beige
Operating Temperature - Maximum
170 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Application
Cams, Plain Bearings, Slides
Dropping Point
190°F
Series
130
Thickener
Calcium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.