Shop LUBRIPLATE

Grease, 35 lb, Pail, 240 Degrees F Max Op Temp, Off-White

  • Mfr # L0186-035

  • Zoro # G100663355


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Capacity
35 lb
Color
Off-White
Operating Temperature - Maximum
240 Degrees F
Operating Temperature - Minimum
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0186-035
Zoro #
G100663355
UPC #
89215518609
Country of Origin
United States

Details

Item
Grease
Container Type
Pail
Container Capacity
35 lb
Color
Off-White
Operating Temperature - Maximum
240 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Timken OK Load
40 lb
Application
Centralized Lubricating Systems, Gear Cases Requiring Semi-Fluid Grease, High-Speed Roller Bearing Guide Pin Sleeves
Dropping Point
340°F
Series
MAG
Thickener
Lithium 12 Hydroxy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.