
Grease, 35 lb, Pail, 400 Degrees F Max Op Temp, Off-White
Mfr # L0301-035
Zoro # G701865752
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Capacity
35 lb
Color
Off-White
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0301-035
Zoro #
G701865752
UPC #
89215530106
Country of Origin
United States
Details
Item
Grease
Container Type
Pail
Container Capacity
35 lb
Color
Off-White
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
40 Degrees F
Flash Point
500 Degrees F
Timken OK Load
50 lb
Application
Multi-Purpose Industrial Construction
Dropping Point
500°F
Pour Point
-50°F
Series
SYN 1600
Thickener
Lithium Complex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.