Shop LUBRIPLATE

Grease, 35 lb, Pail, 400 Degrees F Max Op Temp, Red

  • Mfr # L0167-035

  • Zoro # G101865727


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Capacity
35 lb
Color
Red
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
5 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0167-035
Zoro #
G101865727
UPC #
89215516704
Country of Origin
United States

Details

Item
Grease
Container Type
Pail
Container Capacity
35 lb
Color
Red
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
5 Degrees F
Four-Ball Wear
0.52 mm
Application
Automotive, Marine, Mining, Multi-Purpose Industrial Construction
Dropping Point
505°F
Series
LTR-2
Thickener
Lithium Complex

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.