Shop LUBRIPLATE

Grease, 35 lb, Pail, Synthetic PAO Base, 450 Degrees F Max Op Temp, Tan

  • Mfr # L0312-035

  • Zoro # G401865311


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Tan
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
40 Degrees F
Four-Ball Wear
0.42 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0312-035
Zoro #
G401865311
UPC #
89215531202
Country of Origin
United States

Details

Item
Grease
Container Type
Pail
Container Capacity
35 lb
Color
Tan
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
40 Degrees F
Four-Ball Wear
0.42 mm
Application
Slow To Medium Speed Applications Where Wide Temperature Range Is Desired
Dropping Point
600°F
Series
Synxtreme HD
Thickener
Calcium Sulfonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.