Shop LUBRIPLATE

Grease, 6 lb, Tub, 225 Degrees F Max Op Temp, Off-White, 4 PK

  • Mfr # L0172-005

  • Zoro # G101865468


product price:  $399.99
/pk 4, $100.00/ea
Free Shipping & Returns

Key Features

Container Type
Tub
Container Capacity
6 lb
Color
Off-White
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0172-005
Zoro #
G101865468
UPC #
89215717262
Country of Origin
United States

Details

Item
Grease
Container Type
Tub
Container Capacity
6 lb
Color
Off-White
Operating Temperature - Maximum
225 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Application
Ball and Roller Bearings, Chains, Electronic Equipment, Garage Door Openers, General Purpose, Low Temperature Lubricant, Railroad Switches
Series
LOW TEMP
Thickener
Anhydrous Calcium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.