Shop LUBRIPLATE
See all product information
Create Account
Grease, Cartridge, 400 Degrees F Max Op Temp, 40 PK
- Mfr # L0190-098
- Zoro # G300663285
product price:Â
$
801.99
/pk of 40, $20.05/ea
Free Shipping & Returns
Key Features
Lubricant Type
Grease
Container Type
Cartridge
Operating Temperature - Maximum
400 Degrees F
Min. Operating Temp.
0 Degrees F
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0190-098
- Zoro #
- G300663285
- UPC #
- 89215319008
- Country of Origin
- United States
Details
- Item
- Grease
- Lubricant Type
- Grease
- Container Type
- Cartridge
- Operating Temperature - Maximum
- 400 Degrees F
- Min. Operating Temp.
- 0 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Black
- Dropping Point
- 514°F
- Thickener Type
- Aluminum Complex
- Flash Point
- 420 Degrees F
- Lubricant Application
- Heavy-Duty Power Hammers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.