
Grease, Cartridge, 450 Degrees F Max Op Temp, Red, 40 PK
Mfr # L0169-098
Zoro # G501865419
product price: $724.99
/pk 40, $18.12/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Red
ISO Viscosity Grade
460
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0169-098
Zoro #
G501865419
UPC #
89215316908
Country of Origin
United States
Details
Item
Grease
Container Type
Cartridge
Color
Red
ISO Viscosity Grade
460
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Flash Point
505 Degrees F
Timken OK Load
60 lb
Application
Automotive, Marine, Mining, Multi-Purpose Industrial Construction
Dropping Point
464°F
Pour Point
-45°F
Series
SYN LTR-2
Thickener
Lithium Complex
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.