Grease, Drum, 482 Degrees F Max Op Temp, Red

  • Mfr # L0168-039

  • Zoro # G510760521


product price:  $1,290.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Color
Red
ISO Viscosity Grade
220
Operating Temperature - Maximum
482 Degrees F
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0168-039
Zoro #
G510760521
UPC #
-
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Red
ISO Viscosity Grade
220
Operating Temperature - Maximum
482 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Four-Ball Wear
0.55 mm
Flash Point
500 Degrees F
Timken OK Load
85 lb
Application
Automotive, Farm and Construction Equipment, Heavy-Duty Industrial Service, Industrial, Trucks
Dropping Point
505°F
Series
MaxTac
Thickener
Lithium Complex

Description

Lubriplate MaxTacRed is a premium quality, multi-purpose , high-temp EP grease that provides superior performance for on-road and off-road truck and automobile applications with the versatility to protect construction, farm, marine, and industrial equipm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.