Shop LUBRIPLATE
See all product information
H-1/food grade, synthetic polyalkylene glycol ISO-680 gear fluid PGO FGL-680, 5 GAL PAIL
Mfr # L0815-060
Zoro # G810760528
product price:Â $516.60
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
Color
Amber
NSF Rating
H1
Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0815-060
Zoro #
G810760528
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Gear Fluid
Container Type
Pail
Color
Amber
NSF Rating
H1
Application
Industrial Gear Boxes Including Helical, Planetary And Worm Gear Applications In Food Processing Environments
Series
PGO-FGL
Description
The LUBRIPLATE PGO-FGL grades consist of a range of ISO VG lubricants formulated to provide the user with superior performance under demanding operating conditions. Water soluble polyalkylene glycol base stocks, known to provide outstanding micropitting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.