Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty, Tacky, Moly-Disulfide Grease PK40

  • Mfr # L0108-098

  • Zoro # G900663319


product price: $707.99
/pk 40, $17.70/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Min. Operating Temp.
15°F
Maximum Operating Temperature
300 Degrees F
Timken OK Load
60 lb
Dropping Point
400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0108-098
Zoro #
G900663319
UPC #
89215310807
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Cartridge
Min. Operating Temp.
15°F
Maximum Operating Temperature
300 Degrees F
Timken OK Load
60 lb
Dropping Point
400°F
Thickener Type
Lithium 12 Hydroxy
Color
Black
Lubricant Application
Open Gears, Fifth Wheels, Heavy-Duty Applications
Series
3000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.