Htcl-Fg 100, 5 Gal Pail, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-68

  • Mfr # L0929-060

  • Zoro # G901865767


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Oven Chains in Food Manufacturing Operations
NSF Rating
H1
Container Size
5 gal
Lubricant Container
Pail
Series
HTCL-FG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0929-060
Zoro #
G901865767
UPC #
89215592906
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Oil
Lubricant Application
Oven Chains in Food Manufacturing Operations
NSF Rating
H1
Lubricant Container
Pail
Series
HTCL-FG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.