Lubricant, 1 gal, Jug, 4 PK

  • Mfr # L0570-057

  • Zoro # G201865368


product price:  $407.99
/pk 4, $102.00/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
NSF Rating
H1
Flash Point
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0570-057
Zoro #
G201865368
UPC #
89215257018
Country of Origin
United States

Details

Container Type
Jug
Lubricant Type
Oil
Container Capacity
1 gal
NSF Rating
H1
Flash Point
450 Degrees F
Application
Bearings, Cams, Chains, Fasteners, Open Gears, Pneumatic Cylinders, Slicer Blades, Slides, Tracks, Ways
Series
SYN-FG SDO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.