Lubricant, 1 qt, Light Yellow, 12 PK

  • Mfr # L0962-054

  • Zoro # G701865295


product price:  $355.99
/pk 12, $29.67/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
Container Capacity
1 qt
Color
Light Yellow
ISO Viscosity Grade
32
Flash Point
469 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0962-054
Zoro #
G701865295
UPC #
89215696208
Country of Origin
United States

Details

Lubricant Type
Oil
Container Capacity
1 qt
Color
Light Yellow
ISO Viscosity Grade
32
Flash Point
469 Degrees F
Application
Rotary Screw and Reciprocating Type Air Compressors
Pour Point
-76°F
Series
SYNFLUSH
Item
Lubricant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.