Shop LUBRIPLATE
See all product information
Create Account
Lubricant, 14.5 oz, Cartridge, Off-White, 10 PK
- Mfr # 293-L0172-098
- Zoro # G122448510
product price:Â
$
198.99
/pk of 10, $19.90/ea
Sold in multiples of 10Â pks for
$1,989.90
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Off-White
Operating Temperature - Minimum
-60 Degrees F
Flash Point
166 Degrees C
Application
Multi-Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 293-L0172-098
- Zoro #
- G122448510
- UPC #
- 892153172022
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Cartridge
- Color
- Off-White
- Operating Temperature - Minimum
- -60 Degrees F
- Flash Point
- 166 Degrees C
- Application
- Multi-Purpose
- Net Weight
- 0.88 lb
- Container Capacity
- 14.5 oz
Description
Low Temp Multi-Purpose Grease, 14 1/2 oz, Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.