Shop LUBRIPLATE

Lubricant, 2 lb, Bottle, Mineral Base, 12 PK

  • Mfr # L0242-013

  • Zoro # G801865621


product price:  $484.99
/pk 12, $40.42/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Lubricant Type
Oil
Container Capacity
2 lb
ISO Viscosity Grade
68
Flash Point
415 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0242-013
Zoro #
G801865621
UPC #
89215624218
Country of Origin
United States

Details

Container Type
Bottle
Lubricant Type
Oil
Container Capacity
2 lb
ISO Viscosity Grade
68
Flash Point
415 Degrees F
Application
Chains, Gear Cases, General Purpose Lubrication, Machine Ways
Pour Point
-30°F
Series
SPO
SAE Grade
20
Item
Lubricant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.