Lubricant, 5 gal, Pail, Amber

  • Mfr # L0846-060

  • Zoro # G710760512


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Amber
ISO Viscosity Grade
680
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0846-060
Zoro #
G710760512
UPC #
-
Country of Origin
United States

Details

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Amber
ISO Viscosity Grade
680
Flash Point
536 Degrees F
Application
Bevel Helical, Helical, Planetary, Worm Gear Reducers
Pour Point
-27°F
SAE Grade
250
Green Certification or Other Recognition
Inherently Biodegradable
Series
PGO

Description

The LUBRIPLATE PGO Series is comprised of 100% polyalkylene glycol PAG products which are designed to handle the most demanding operating conditions. These fluids deliver outstanding protection against micropitting, abrasion and wear. They deliver uns

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.