Shop LUBRIPLATE
See all product information
Create Account
Lubricant, 5 gal, Pail, Colorless to Light Yellow, 150 PK
- Mfr # L1010-060
- Zoro # G501865327
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Colorless to Light Yellow
ISO Viscosity Grade
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1010-060
- Zoro #
- G501865327
- UPC #
- 89215000753
- Country of Origin
- United States
- Container Type
- Pail
- Lubricant Type
- Oil
- Container Capacity
- 5 gal
- Color
- Colorless to Light Yellow
- ISO Viscosity Grade
- 150
- Flash Point
- 473 Degrees F
- Application
- Lubrication of Flooded Rotary Screw and Vane-Type Compressors Processing Natural Gas, Carbon Dioxide or Other Hydrocarbon Gases
- SAE Grade
- 40
- Item
- Lubricant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.