Lubricant, 5 gal, Pail, Synthetic PAO Base, Water White

  • Mfr # L0971-060

  • Zoro # G400663376


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Water White
ISO Viscosity Grade
46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0971-060
Zoro #
G400663376
UPC #
89215597109
Country of Origin
United States

Details

Container Type
Pail
Lubricant Type
Oil
Container Capacity
5 gal
Color
Water White
ISO Viscosity Grade
46
Flash Point
485 Degrees F
Application
Rotary Screw and Rotary Vane Air Compressors
Series
SYN LUBE
SAE Grade
20
Item
Lubricant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.