
Lubricant, 7 lb, Jug, 4 PK
Mfr # L0003-007
Zoro # G401865519
product price: $430.99
/pk 4, $107.75/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Lubricant Type
Oil
Container Capacity
7 lb
ISO Viscosity Grade
46
Flash Point
365 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0003-007
Zoro #
G401865519
UPC #
89215600304
Country of Origin
United States
Details
Container Type
Jug
Lubricant Type
Oil
Container Capacity
7 lb
ISO Viscosity Grade
46
Flash Point
365 Degrees F
Application
Air-Line Oilers, Light General Oil Applications, Oil Cups
Pour Point
-30°F
Series
Machine Tool
SAE Grade
20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.