Shop LUBRIPLATE

Lubricant, 7 lb, Jug, Mineral Base, 4 PK

  • Mfr # L0247-007

  • Zoro # G400663291


product price:  $457.99
/pk 4, $114.50/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Lubricant Type
Oil
Container Capacity
7 lb
ISO Viscosity Grade
460
Flash Point
475 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0247-007
Zoro #
G400663291
UPC #
89215624706
Country of Origin
United States

Details

Container Type
Jug
Lubricant Type
Oil
Container Capacity
7 lb
ISO Viscosity Grade
460
Flash Point
475 Degrees F
Application
Chains, Gear Cases, General Purpose Lubrication, Machine Ways
Pour Point
15°F
Series
SPO
SAE Grade
140
Item
Lubricant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.