Shop LUBRIPLATE
See all product information
Create Account
Lubricant, Tub, Off-White, 12 PK
- Mfr # 293-L0068-004
- Zoro # G622450945
product price:Â
$
385.99
/pk of 12, $32.17/ea
Free Shipping & Returns
Key Features
Container Type
Tub
Color
Off-White
Flash Point
> 204 Degrees C
Application
Food Processing Equipment
Net Weight
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 293-L0068-004
- Zoro #
- G622450945
- UPC #
- 645015530052
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Tub
- Color
- Off-White
- Flash Point
- > 204 Degrees C
- Application
- Food Processing Equipment
- Net Weight
- 16 oz
- Container Capacity
- 16 oz
Description
630 Series Multi-Purpose Grease, AAA, 16 oz, Tub, NLGI Grade 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.