LubricantDrum, Water White, 46 PK
- Mfr # L0971-062
- Zoro # G301865633
product price:Â
$
4,011.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
Color
Water White
ISO Viscosity Grade
46
Flash Point
485 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0971-062
- Zoro #
- G301865633
- UPC #
- 89215497119
- Country of Origin
- United States
Details
- Container Type
- Drum
- Lubricant Type
- Oil
- Color
- Water White
- ISO Viscosity Grade
- 46
- Flash Point
- 485 Degrees F
- Application
- Rotary Screw Air Compressors, Rotary Vane Air Compressors
- Series
- SYN LUBE
- SAE Grade
- 20
- Item
- Lubricant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.