Lubricating OilDrum, Black, 460 PK
- Mfr # L0857-062
- Zoro # G801865799
product price:Â
$
3,189.99
/ea
Key Features
Container Type
Drum
Lubricant Type
Oil
Color
Black
ISO Viscosity Grade
460
Flash Point
550 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0857-062
- Zoro #
- G801865799
- UPC #
- 89215485710
- Country of Origin
- United States
Details
- Container Type
- Drum
- Lubricant Type
- Oil
- Color
- Black
- ISO Viscosity Grade
- 460
- Flash Point
- 550 Degrees F
- Application
- Bakery Ovens, Drying Ovens, Ovens
- Pour Point
- 5°F
- SAE Grade
- 140
- Item
- Lubricating Oil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.