Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Vis Hyd. Oil, 5 Gal Pail, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid

  • Mfr # L0777-060

  • Zoro # G201865559


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
330°F
Pour Point
-40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0777-060
Zoro #
G201865559
UPC #
89215577705
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
32
Container Type
Pail
Flash Point
330°F
Pour Point
-40°F
Series
MV-HO
SAE Grade
5W-20
Container Capacity
5 gal
Application
High Speed, High Pressure, Mobile Equipment Service, Machine Tool Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.